Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 1 5/8" I.D.
- Mfr # 801-T-200158
- Zoro # G723357075
product price:Â
$
32.39
/ea
Key Features
R Value
14.8
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
Flame Spread Index
25
Plenum Rating
Plenum Rated
Smoke Developed Index
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-T-200158
- Zoro #
- G723357075
- UPC #
- 841007136176
- Country of Origin
- Mexico
- R Value
- 14.8
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Flame Spread Index
- 25
- Plenum Rating
- Plenum Rated
- Smoke Developed Index
- 50
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Outdoor Weather Protection
- Coating or Cladding
- Installation Style
- Unslit
- Flexibility
- Flexible
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- For Location
- Outdoor
- Water Vapor Absorption
- 0
- Foam Cell Type
- Closed
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
- Features
- Watertight Seams
- Color
- Black
- Minimum Operating Temperature
- -297 Degrees F
- Form
- Tee
- Maximum Operating Temperature
- 220 Degrees F
Dimensions
- Wall Thickness
- 2 in
- Inside Diameter
- 1 5/8 in
- For Copper Tube Size
- 1 5/8 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 5/8 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 1 5/8 in, Maximum Operating Temperature 220 Degrees F, R Value 14.8, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.