Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 2 1/8" I.D.
- Mfr # 801-T-200218
- Zoro # G623355478
product price:Â
$
38.45
/ea
Key Features
Plenum Rating
Plenum Rated
Wall Thickness
2 in
Water Vapor Absorption
0
Smoke Developed Index
50
Installation Style
Unslit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-T-200218
- Zoro #
- G623355478
- UPC #
- 841007136183
- Country of Origin
- Mexico
- Plenum Rating
- Plenum Rated
- Water Vapor Absorption
- 0
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Smoke Developed Index
- 50
- Installation Style
- Unslit
- Foam Cell Type
- Closed
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Flexibility
- Flexible
- Outdoor Weather Protection
- Coating or Cladding
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- R Value
- 13.8
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Flame Spread Index
- 25
- For Location
- Outdoor
Dimensions
- Wall Thickness
- 2 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 1/8 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 2 1/8 in, Maximum Operating Temperature 220 Degrees F, R Value 13.8, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.