Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 2 7/8" I.D.
- Mfr # 801-T-148278
- Zoro # G123355718
product price:Â
$
36.19
/ea
Key Features
K Value
0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
Flame Spread Index
25
Plenum Rating
Plenum Rated
Foam Cell Type
Closed
Flexibility
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-T-148278
- Zoro #
- G123355718
- UPC #
- 841007136060
- Country of Origin
- Mexico
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Flame Spread Index
- 25
- Plenum Rating
- Plenum Rated
- Foam Cell Type
- Closed
- Flexibility
- Flexible
- Installation Style
- Unslit
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- For Location
- Outdoor
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Water Vapor Absorption
- 0
- Outdoor Weather Protection
- Coating or Cladding
- Smoke Developed Index
- 50
- R Value
- 9.3
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Form
- Tee
- Features
- Watertight Seams
- Minimum Operating Temperature
- -297 Degrees F
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
- Maximum Operating Temperature
- 220 Degrees F
- Color
- Black
Dimensions
- Wall Thickness
- 1 1/2 in
- Inside Diameter
- 2 7/8 in
- For Pipe Size
- 2 1/2 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 7/8 in, Wall Thickness 1 1/2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 9.3, Color Black, For Pipe Size 2 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.