Shop MIDLAND INDUSTRIES
See all product information
Create Account
VALVE BALL 1/2IN MPT X FPT 600 PSI WOG
- Mfr # 948103
- Zoro # G121699692
product price:Â
$
27.75
/ea
Key Features
Ball Material
Brass
Ball Port Style
Full
Connection Type
MPT x FPT
Temp. Range
-20 to 248°F
Max. Pressure
600 psi WOG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 948103
- Zoro #
- G121699692
- UPC #
- -
- Country of Origin
- Multiple
- Ball Material
- Brass
- Ball Port Style
- Full
- Connection Type
- MPT x FPT
- Item
- Valves
- Temp. Range
- -20 to 248°F
- Max. Pressure
- 600 psi WOG
- Standards
- ANSI B1.20.1|CSA AGA 3.88|FM Approved|UL 842/258 Listed
Dimensions
- Nominal Valve Size
- 1/2 in
Description
MIDLAND INDUSTRIES 948103 Ball Valve, 1/2 in Nominal, MPT x FPT, 600 psi WOG Pressure, -20 to 248 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.