Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 3 1/2" I.D.
- Mfr # 801-LRE-148348
- Zoro # G523356421
product price:Â
$
31.69
/ea
Key Features
For Location
Outdoor
Foam Cell Type
Closed
Wall Thickness
1 1/2 in
Plenum Rating
Plenum Rated
Water Vapor Absorption
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 801-LRE-148348
- Zoro #
- G523356421
- UPC #
- 841007132604
- Country of Origin
- Mexico
Dimensions
- Wall Thickness
- 1 1/2 in
Details
- For Location
- Outdoor
- Foam Cell Type
- Closed
- Plenum Rating
- Plenum Rated
- Water Vapor Absorption
- 0
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Smoke Developed Index
- 50
- Installation Style
- Unslit
- Flame Spread Index
- 25
- R Value
- 8.5
- Water Vapor Permeability
- Less Than 0.01 perm-in
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Outdoor Weather Protection
- Coating or Cladding
- Flexibility
- Flexible
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3 1/2 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 8.5, Color Black, For Pipe Size 3 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.