Pipe Insulation, Black, 3 1/8" I.D.
- Mfr # 801-LRE-148318
- Zoro # G423352622
product price:Â
$
30.15
/ea
Key Features
Flame Spread Index
25
Wall Thickness
1 1/2 in
For Location
Outdoor
R Value
8.6
Water Vapor Absorption
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-LRE-148318
- Zoro #
- G423352622
- UPC #
- 841007137449
- Country of Origin
- Mexico
- Flame Spread Index
- 25
- For Location
- Outdoor
- R Value
- 8.6
- Water Vapor Absorption
- 0
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Foam Cell Type
- Closed
- Installation Style
- Unslit
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Smoke Developed Index
- 50
- Plenum Rating
- Plenum Rated
- Flexibility
- Flexible
- Outdoor Weather Protection
- Coating or Cladding
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Water Vapor Permeability
- Less Than 0.01 perm-in
Dimensions
- Wall Thickness
- 1 1/2 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3 1/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 3 1/8 in, Maximum Operating Temperature 220 Degrees F, R Value 8.6, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.