Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 1/2" I.D., Outdoor
- Mfr # 801-LRE-200048
- Zoro # G023354262
product price:Â
$
15.85
/ea
Key Features
K Value
0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
Flexibility
Flexible
Flame Spread Index
25
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
R Value
19.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-LRE-200048
- Zoro #
- G023354262
- UPC #
- 000000152457
- Country of Origin
- Mexico
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Flexibility
- Flexible
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Flame Spread Index
- 25
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- R Value
- 19.1
- Outdoor Weather Protection
- Coating or Cladding
- Foam Cell Type
- Closed
- Installation Style
- Unslit
- For Location
- Outdoor
- Water Vapor Absorption
- 0
- Plenum Rating
- Plenum Rated
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Smoke Developed Index
- 50
- Color
- Black
- Minimum Operating Temperature
- -297 Degrees F
- Form
- 90 Degrees Elbow
- Maximum Operating Temperature
- 220 Degrees F
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
- Features
- Watertight Seams
Dimensions
- Wall Thickness
- 2 in
- For Copper Tube Size
- 1/2 in
- Inside Diameter
- 1/2 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1/2 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 1/2 in, Maximum Operating Temperature 220 Degrees F, R Value 19.1, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.