Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 468 cm L
- Mfr # 6RSRX200015
- Zoro # G123361771
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Smoke Developed Index
50
Self-Adhesive Backing
No
Flame Spread Index
25
R Value
8
Plenum Rating
Plenum Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6RSRX200015
- Zoro #
- G123361771
- UPC #
- 841007108432
- Country of Origin
- Mexico
- Smoke Developed Index
- 50
- Self-Adhesive Backing
- No
- Flame Spread Index
- 25
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- R Value
- 8
- Plenum Rating
- Plenum Rated
- Water Vapor Permeability
- Less Than 0.05 perm-in
- Flexibility
- Flexible
- Form
- Sheet
- Minimum Operating Temperature
- -70 Degrees F
- Features
- Coextruded Jacketed Insulation, Composite Construction, Flame-Retardant, Flexible, Jacketed Insulation, UV Resistant, Vapor Retarder (Class I)
- Resistance Properties
- Flame/Fire-Resistant, UV-Resistant
- Maximum Operating Temperature
- 220 Degrees F
Dimensions
- Thickness
- 2 in
- Width
- 4 ft
- Overall Length
- 15 ft
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 15 ft, Width 4 ft, Thickness 2 in, Minimum Operating Temperature -70 Degrees F, Backing Type Plain, Maximum Operating Temperature 220 Degrees F, R Value 8, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.