Pipe Insulation, Black, 781.05 cm L
- Mfr # 6RSRX148025
- Zoro # G723361560
product price:Â
$
773.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flexibility
Flexible
Plenum Rating
Plenum Rated
R Value
6
Flame Spread Index
25
Water Vapor Permeability
Less Than 0.05 perm-in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6RSRX148025
- Zoro #
- G723361560
- UPC #
- 841007108357
- Country of Origin
- Mexico
- Flexibility
- Flexible
- Plenum Rating
- Plenum Rated
- R Value
- 6
- Flame Spread Index
- 25
- Water Vapor Permeability
- Less Than 0.05 perm-in
- Smoke Developed Index
- 50
- Self-Adhesive Backing
- No
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Features
- Coextruded Jacketed Insulation, Composite Construction, Flame-Retardant, Flexible, Jacketed Insulation, UV Resistant, Vapor Retarder (Class I)
- Minimum Operating Temperature
- -70 Degrees F
- Maximum Operating Temperature
- 220 Degrees F
- Resistance Properties
- Flame/Fire-Resistant, UV-Resistant
- Form
- Sheet
Dimensions
- Overall Length
- 26 ft
- Width
- 4 ft
- Thickness
- 1 1/2 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 26 ft, Overall Width 4 ft, Thickness 1 1/2 in, Minimum Operating Temperature -70 Degrees F, Backing Type Plain, Maximum Operating Temperature 220 Degrees F, R Value 6, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.