Pipe Insulation, Black, 93.95 cm L
- Mfr # 6RSX3X4200
- Zoro # G923354478
product price:Â
$
95.19
/ea
Key Features
Density
3 to 6 lb/cu ft
Flexibility
Flexible
Plenum Rating
Plenum Rated
K Value
0.245 @ 75 Degrees F
Self-Adhesive Backing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6RSX3X4200
- Zoro #
- G923354478
- UPC #
- 841007108562
- Country of Origin
- Mexico
- Density
- 3 to 6 lb/cu ft
- Flexibility
- Flexible
- Plenum Rating
- Plenum Rated
- K Value
- 0.245 @ 75 Degrees F
- Self-Adhesive Backing
- No
- Flame Spread Index
- 25
- Foam Cell Type
- Closed
- Smoke Developed Index
- 50
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free
- Water Vapor Permeability
- Less Than 0.01 perm-in
- For Location
- Outdoor
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- R Value
- 8
- Standards
- ASTM C177, ASTM C411, ASTM C534, ASTM E84, UL GREENGUARD Gold
- Form
- Sheet
- Maximum Operating Temperature
- 220 Degrees F
- Features
- Antimicrobial Protection, Environmentally Friendly
- Resistance Properties
- Mold/Mildew-Resistant, UV-Resistant
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Thickness
- 2 in
- Overall Length
- 4 ft
- Width
- 3 ft
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 4 ft, Overall Width 3 ft, Thickness 2 in, Minimum Operating Temperature -40 Degrees F, Backing Type Plain, Maximum Operating Temperature 220 Degrees F, R Value 8, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C177, ASTM C411, ASTM C534, ASTM E84, UL GREENGUARD Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.