1/2"ID X 1"W X 6'L SEAM SEAL WHITE

  • Mfr # WPS01210
  • Zoro # G212221160
product price: 
$
7.19
/ea

Key Features

Wall Thickness
1 in
Color
White
Water Vapor Permeability
0.02 perm-in
Installation Style
Slit
Plenum Rating
Plenum Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WPS01210
Zoro #
G212221160
UPC #
-
Country of Origin
United States
Item
Pipe Insulation
Color
White
Water Vapor Permeability
0.02 perm-in
Installation Style
Slit
Plenum Rating
Plenum Rated
Density
1.43 lb/cu ft
For Piping System
Chilled Water, Hot Water
For Location
Outdoor
R Value
7.9
For Material Type
Used With Any Materials
K Value
0.270 BTU @ 75 Degrees F
Foam Cell Type
Closed
Market
Commercial, Industrial, Residential
Water Vapor Absorption
0.2%
Flexibility
Flexible
Tube Style
Slit
Smoke Developed Index
50
Sealing Method
Self-Sealing
Flame Spread Index
25
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-297 Degrees F
Form
Tube
Facing Material
Unfaced
Resistance Properties
Chemical-Resistant, Mold/Mildew-Resistant
Features
Acceptable for Use with Heat Tracing/Heat Tape, Low Thermal Conductivity
Jacket Material
Unfaced
Standards
ASTM C1427 Type I, International Energy Conservation Code, International Mechanical Code, International Residential Code, ISO 9001, Title 24 California Building Energy Efficiency Standards

Dimensions

Wall Thickness
1 in
For Pipe Size
3/8 in
Inside Diameter
1/2 in
For Copper Tube Size
1/2 in
Overall Length
6 ft

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 1/2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color White, R Value 7.9, Form Tube, For Copper Tube Size 1/2 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1/2 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews