Shop K-FLEX USA

Pipe Insulation Tape, White, 2" W

  • Mfr # 800-TAPE-WT-2-GB-100

  • Zoro # G6420307


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Width
2 in
Color
White
Material
PVC
Temp. Range
-20 Degrees F to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800-TAPE-WT-2-GB-100
Zoro #
G6420307
UPC #
841007139986
Country of Origin
United States

Dimensions

Length
100 ft
Width
2 in
Thickness
12 mil
Overall Width
2 in
Overall Length
45 ft

Details

Item
Pipe Insulation Tape
Color
White
Material
PVC
Temp. Range
-20 Degrees F to 150 Degrees F
For Use On
K-Flex Clad WT Jacketing
Standards
ASTM E84
Flame Spread Index
25
Smoke Developed Index
50
Adhesive Material
Rubber
Water Vapor Permeability
Less Than 0.004 perm
For Location
Indoor, Outdoor
For Piping System
Chemical
Backing Material
PVC
Tensile Strength
90 lb/in
Maximum Operating Temperature
150 Degrees F
Resistance Properties
UV-Resistant
For Environment
Non Dusting
Minimum Operating Temperature
-20 Degrees F

Description

Pipe Insulation Tape, Backing Material PVC, Overall Length 45 ft, Overall Width 2 in, Thickness 12 mil, Color White, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards ASTM C1263, ASTM C1371, ASTM C1775, ASTM D1204, ASTM D774, ASTM D828, ASTM E84, ASTM E96, ASTM G21, ASTM G53, prEN 14 477, UNI EN 12691, Adhesive Material Rubber, For Location Indoor, Outdoor, For Use On K-Flex Clad WT Jacketing, Resistance Properties UV-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.