This item is Discontinued.

K-Flex Usa Pipe Support, 1/2 In Thickness 800-PH-048118

Pipe Support, 1/2 In Thickness (Discontinued)

  • Mfr # 800-PH-048118
  • Zoro # G2765786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800-PH-048118
Zoro #
G2765786
UPC #
000000122382
Country of Origin
United States

Dimensions

Pipe Size (In.)
ID 1 1/8

Details

Item
Insulated Pipe Support
Type
1/2 in Wall Thickness
Material
Polyurethane Core, Elastomeric Insulation Collar, with PVC Jacket
Metal Detectable
No
Max. Load (Lb.)
72 lb

Description

Insulated Pipe Support

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.