
Thermal Insulation Sheet
Mfr # 6RSXG068050
Zoro # G211086555
product price: $592.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Thickness
3/4 in
R Value
3
Flame Spread Index
25
Flexibility
Flexible
Self-Adhesive Backing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6RSXG068050
Zoro #
G211086555
UPC #
0841007107114
Country of Origin
Multiple
Dimensions
Thickness
3/4 in
Overall Width
4 ft
Overall Length
50 ft
Width
4 ft
Details
Item
Thermal Insulation Roll
R Value
3
Flame Spread Index
25
Flexibility
Flexible
Self-Adhesive Backing
Yes
Foam Cell Type
Closed
Smoke Developed Index
50
Plenum Rating
Plenum Rated
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-40 Degrees F
Form
Roll
Facing Material
Unfaced
Description
Thermal Insulation Roll, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 50 ft, Overall Width 4 ft, Thickness 3/4 in, Minimum Operating Temperature -40 Degrees F, Backing Type Adhesive, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, R Value 3, Form Roll, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C534, ASTM E84 25/50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.