9509 0.02 x 0.16 x 36 in. Round Copper Tube

  • Mfr # 676223

  • Zoro # G103999581


product price:  $53.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
676223
Zoro #
G103999581
UPC #
614121195097
Country of Origin
United States

Description

Features
  • Round Copper Tube
  • Used by craftsmen, machinists, hobbyists, and modelers for a variety of projects
  • Bulk
  • Dimension - 0.16 x 0.02 x 36 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.