Zoro Homepage

Industrial Drum Fan, 42 in Blade Dia

  • Mfr # KTI77743

  • Zoro # G306006086


product price: $499.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Blade Diameter
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI77743
Zoro #
G306006086
UPC #
769622777430
Country of Origin
China

Dimensions

Blade Diameter
42 in

Details

Item
Industrial Drum Fan

Description

with two speeds;7/8 HP energy efficient motor;2-Speeds: 14800 cfm (High), 11,250 CFM (Low);4-blade aluminum design provides even airflow for quiet operation;8" Rubber wheel for easy maneuverability;Safety yellow powder coated finish;6 ft. power cord;Overheating cut-off protection;120V / 60Hz / 5.7 A;44.3" x 14.5" x 45.3", Weight :95 lbs;cUL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.