Shop K2
Create Account
IntelliJet 3/4 HP Heavy-Duty Cast Iron Convertible Deep Well Jet Pump
- Mfr # WPD07508K
- Zoro # G424479649
product price:Â
$
469.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPD07508K
- Zoro #
- G424479649
- UPC #
- -
- Country of Origin
- China
Description
The K2 Pumps Professional Grade 3/4 HP INTELLIJET Convertible Jet Pump provides household water for shallow and deep well applications. INTELLIJET technology automatically detects voltage and uses an LED status indicator to identify clogged impellers, short cycling, dry-run conditions and loss of prime. The heavy-duty cast iron pump delivers up to 20 GPM at 40 PSI for water depths up to 90 ft. The dual-voltage 115/230V open drip-proof (ODP) motor has dual ball bearings, automatic thermal overload protection and self-priming operation after initial priming. Includes a 30/50 PSI pressure switch, pressure gauge, pressure regulator and dual-purpose ejector kit for installation flexibility. CSA listed, certified lead free.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.