Shop K2
Create Account
Professional Grade 1 HP Heavy-Duty Cast Iron Convertible Deep Well Jet Pump
- Mfr # WPD10007K
- Zoro # G624479647
product price:Â
$
479.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPD10007K
- Zoro #
- G624479647
- UPC #
- -
- Country of Origin
- China
Description
The K2 Pumps Professional Grade 1 HP Convertible Jet Pump delivers dependable household water pressure for shallow and deep well applications. Designed for water depths up to 110 ft., the heavy-duty cast iron pump delivers up to 24 GPM at 40 PSI. Its dual-voltage 115/230V motor is preset for 230V with a built-in voltage selector for easy conversion. The open drip-proof (ODP) motor has dual ball bearings and automatic thermal overload protection. The pump is self-priming after initial priming and includes a 30/50 PSI pressure switch, pressure gauge, pressure regulator and dual-purpose ejector kit. It can deliver water from drilled, driven or bored wells, creeks, lakes, ponds and other water sources when the distance to water is 90 ft. or less. Typical applications include homes, cabins, farms, low-flow sprinkler systems and utility water.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.