Professional Grade 1/2 HP Heavy-Duty Cast Iron Shallow Well Jet Pump
- Mfr # WPS05010K
- Zoro # G724479660
product price:Â
$
399.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPS05010K
- Zoro #
- G724479660
- UPC #
- -
- Country of Origin
- China
Description
The K2 Pumps 1/2 HP Cast Iron Shallow Well Jet Pump, 115/230-Volt (Model WPS05010K) supplies household water from shallow wells with pumping water levels up to 25 ft. below the pump. It delivers 14.5 GPM at 40 PSI with 70 PSI maximum pressure. The cast iron housing supports long service, and the pump self-primes after its housing is filled and a foot valve or check valve is installed. The open drip proof (ODP) motor uses dual-voltage wiring for 115V or 230V installations. A factory-installed 30/50 PSI pressure switch starts and stops the pump with a pressure tank. Threaded suction and discharge ports fit common residential well plumbing. Before buying, measure pumping water level, target flow, pressure, pipe friction, voltage and system configuration; well depth or horsepower alone is not enough. CSA listed, certified for drinking-water system components.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.