Shop K2
Create Account
Professional Grade 3/4 HP Cast Iron Convertible Deep Well Jet Pump
- Mfr # WPD07507K
- Zoro # G524479662
product price:Â
$
429.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPD07507K
- Zoro #
- G524479662
- UPC #
- -
- Country of Origin
- China
Description
The K2 Pumps 3/4 HP Convertible Cast Iron Jet Pump for Wells (Model WPD07507K) supplies household water for shallow or deep wells with pumping water levels up to 90 ft. It delivers 20 GPM at 40 PSI with 70 PSI maximum pressure. The cast iron housing supports long service, while the 115/230V dual-voltage open drip proof (ODP) motor provides installation flexibility. The pump self-primes after the housing is filled and a foot valve or check valve is installed. A factory-installed 30/50 PSI pressure switch starts and stops the pump with a pressure tank. Included ejector accessories support shallow or deep well piping. Because performance varies by manufacturer, horsepower alone should not determine replacement sizing. Before buying, consider pumping water level, well depth, required flow and pressure, pipe friction, voltage and system configuration. CSA listed, certified for drinking-water system components,.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.