Zoro Homepage

Contractor Series 1 HP Manual Effluent Pump, 230 Volt, 10.5 Amp, Cast Iron

  • Mfr # SWF10004K

  • Zoro # G706620134


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
HP
1 HP
Max. Head
90 ft
Housing Material
Cast Iron
Handle
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWF10004K
Zoro #
G706620134
UPC #
6948217091159
Country of Origin
China

Dimensions

Cord Length
20 ft

Details

HP
1 HP
Max. Head
90 ft
Housing Material
Cast Iron
Handle
3/4"
Max. Temp.
130 Degrees F
Discharge NPT
1-1/2" NPT, with 2" Flange

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.