Shop All Heat Shrink Tubing
Kable Kontrol
2:1 Heat Shrink Tubing - 1/2" Diameter - 4' ft - Black - Dual Wall Adhesive Lined
Mfr # HS505-1-BLACK
Zoro # G203527929
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Material Type Flexible
- Shrink Tubing Length 4 Ft
- Shrink Ratio 2:1
Product Information
- Brand Kable Kontrol
- MFR # HS505-1-BLACK
- Zoro # G203527929
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 Ft |
Length | 4 Ft |
Details
Description
2:1 Dual Wall Adhesive Lined Heat Shrink Tubing - 1/2" Inside diameter - 4' Long Stick - 1 Pcs - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 16.00x10.00x6.00, Gray, Mild Ste (A16106CHNF)
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC (9007C62ED)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Blue (HS357-S10-BLUE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Black (HS364-S100-BLACK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Black (HS368-S10-BLACK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Red (HS365-S100-RED)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Black (HS355-S100-BLACK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- 3M Connector Insulators, 1.38in ID, Blk, 12in (8427-12)
- Kable Kontrol Heat Shrink Tubing