Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 18 AWG, Bare, 100 PK

  • Mfr # STNI-2218-8

  • Zoro # G515913083


product price: $2.94
/pk 100, $0.03/ea
Sold in multiples of 3 for $8.82

Key Features

Stud Size
#8
Contact Material
Tin-Plated Copper
Overall Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STNI-2218-8
Zoro #
G515913083
UPC #
810155352424
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#8
Overall Length
0.63 in

Details

Item
Fork Terminal
Insulation Color
Bare
Contact Material
Tin-Plated Copper

Description

The Kable Kontrol Butted Seam Fork Terminals are high-quality, non-insulated electrical wire connectors designed for a wide range of applications. Made from pure copper with a tin-plated surface, these terminals offer excellent conductivity and corrosion resistance making them ideal for automotive, marine, HVAC, industrial, and aerospace wiring. These spade terminals can handle temperatures up to 105 DegC 221 DegF and support voltages up to 600 volts, ensuring reliable performance in tough environments. The brazed seam design prevents the wire from falling off, creating a strong, stable connection. The open-end design allows for easy installation and removal, making them a convenient choice for various electrical tasks. These terminals meet UL safety standards file no. E545229 for guaranteed quality and reliability. Perfect for both professional and DIY electrical work, they are built to last and provide secure, long-term connections.


  • Specs: Cable Size: 22-18 AWG | Stud Size: #8 | 100-Pcs/Pack | Silver | Tin-Plated Copper | UL-Listed (file no. E545229) – Meets industry safety and performance standards.
  • Premium Quality: Kable Kontrol Non-Insulated Fork Terminals are made from pure copper with tin-plated surface for excellent conductivity and corrosion resistance, ensuring reliable and long-lasting connections.
  • Temperature Resistance & High Voltage Rated: Our Fork Terminals withstand temperatures upto 105°C (221°F) and supporting up to 600 volts making it ideal for various industrial machinery manufacturing.
  • Safety Features: These spade terminals feature a brazed seam that prevents the wire from falling off, providing a strong, rock-solid connection for long-term use.
  • Superior Design & Versatile Use: Open-end design facilitates easy installation and removal, offering a secure and efficient crimping process. Perfect for automotive, marine, HVAC, and industrial installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.