Heat Resistant Braided Fiberglass Wire Sleeve - 1in ID - 164FT - Black

  • Mfr # HTBS-A-100-BK-164

  • Zoro # G322653707


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
164 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTBS-A-100-BK-164
Zoro #
G322653707
UPC #
810155354459
Country of Origin
China

Dimensions

Length
164 ft
Inside Diameter
1 in

Details

Color
Black
Item
Heat Resistant Braided Fiberglass Wire Sleeve

Description

The Kable Kontrol Heat Resistant Braided Fiberglass Wire Sleeve is a premium insulation solution designed for demanding high-temperature environments, offering flexibility, durability, and protection against heat, cold, abrasion, and electrical stress. Made from fiberglass yarn coated with acrylic acid resin, it resists fraying for cleaner installations and long service life, while its self-extinguishing flame-retardant properties and 600V dielectric strength ensure reliable performance. Commonly used for Class F motor windings, transformers, industrial electrical appliances, heating equipment, specialty lighting, automotive, aerospace, HVAC wiring, and protective sleeving for hoses, coils, and sensors, it provides dependable thermal and electrical shielding across a wide range of applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.