Shop KABLE KONTROL
See all product information
Create Account
Metal Detectable Blue Zip Ties 6 11 in - 50 Lbs Tensile Strength Bulk Pack, 6500PK
- Mfr # CTMD1100-50-BLUE
- Zoro # G024155738
product price:
$
1,285.99
/pk of 6500, $0.20/ea
Free Shipping & Returns
Key Features
Tensile Strength
50 Lbs
Standards
FDA 21 CRF 177.1500 (b) Compliance, REACH, ROHS, PAHS Compliance.
Color
Blue
Material
Nylon 6-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTMD1100-50-BLUE
- Zoro #
- G024155738
- UPC #
- -
- Country of Origin
- China
- Tensile Strength
- 50 Lbs
- Standards
- FDA 21 CRF 177.1500 (b) Compliance, REACH, ROHS, PAHS Compliance.
- Color
- Blue
- Material
- Nylon 6-6
- Item
- Metal Detectable Zip Ties
Dimensions
- Nominal Length
- 11 in
Description
Kable Kontrol Metal detectable cable ties are an ideal option for pharmaceutical and food industries which guards against impurities. It can be detected by any metal detectable equipment. These metal detectable zip ties can be used very safely and efficiently in a wide range of indoor as well as outdoor applications. These metal detectable zip ties can be used very safely and efficiently in a wide range of indoor as well as outdoor applications. Kable Kontrol metal detector cable ties comply with the food, beverage, and pharmaceutical safety standards as set by the FDA. User-friendly Smooth edges for safe operation and curved. Metal detectable cable ties using Nylon material blended with iron provides magnetic properties throughout. It can be identified by any type of metal detection equipment. Weather-resistant and more cost-effective than stainless steel ties, very reliable and consistent performance due to its one-piece construction. Additionally, the blue color makes these blue zip ties highly visible and helps in areas where identification, selection, or separation is required. These metal detectable tie wraps are available in sizes from 4” to 14” long with tie tensile ranging from 18 lb. to 50 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.