Zoro Homepage

Power Strip, Rack Mounted, USB, 7 4.9 ft., White

  • Mfr # KK-EC-WH-C

  • Zoro # G414155119


product price: $28.95
/ea

Key Features

Type
Rack Mounted, USB
Total Number of Outlets
7
Cord Length
4.9 ft.
Color
White
Standards
ETL, cETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-EC-WH-C
Zoro #
G414155119
UPC #
-
Country of Origin
China

Dimensions

Cord Length
4.9 ft.
Height
2.6 in
Length
3.6 in
Width
6.8 in

Details

Item
Power Strip
Type
Rack Mounted, USB
Total Number of Outlets
7
Color
White
Standards
ETL, cETL Approved
Includes
3 x AC Power Outlets, 3 x USB-A & 1 x USB-C Charging Ports
For Use With
Cables/Wires
Series
KK-EC
Number of Outlets
3 USB/3
Application
Cable Management

Description

Kable Kontrol is among the top leaders in the cable management industry providing diverse range and top-quality wire and cord management products. The new multi-protection nightstand desk clamp power strip is an all-in-one charger station which provides not only power source to your devices but also fast charging to your USB-A as well as USB-C devices. It is not a power strip anymore, but a power hub. This desk edge power outlet comes with its mounting hardware kit which allows easy edge installation of this charging strip over variety of surfaces. Our desk edge mounting charger is easy to install with its screw mounted installation. There are two ways to install this nightstand desk clamp power station. Either you can screw mount it with its buil-in support stand or you can also clamp it with the included mounting stand and screw for additional support. This power strip charging hub comes with its installation kit. With an increase of portable electronic devices, it is becoming essential to have access to power and charging ports. Our power charging station will help you in fulfilling these needs. Be it home, offices, restaurants, or hotels, this is an ideal mounting power strip which can serve both the need of powering up the devices and also charging it.


  • SPECS: 6.8" W x 2.6" H x 3.6" L | 3 x AC Power Outlets – 3 x USB-A & 1 x USB-C Charging Ports | 4.9 Ft Cord | White | 1 Pc
  • MULTI-PURPOSE: All in one desk clamp power strip provides not only power to devices but also fast charging.
  • NIGHTSTAND: This new desk edge charging station now also has USB-C port along with the regular USB-A ports.
  • SAFETY: Our desk mounting power strip has a built-in overload protection that provides maximum safety.
  • FAST CHARGING: The USB-C and USB-A ports provide 5V 6A power to devices making it a fast-charging hub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.