Twin Wire Ferrules, Nylon Insulated, 2 x 12 AWG, Pin Size 12 mm, Gray, 500 Pcs, 500PK
- Mfr # WFT-12-GY-500
- Zoro # G021695381
product price:Â
$
63.29
/pk of 500, $0.13/ea
Key Features
Wire Range
2 - 12 AWG
Insulation Type
Nylon
Insulation Color
Gray
Insertion Length
0.472 in
Overall Length
0.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WFT-12-GY-500
- Zoro #
- G021695381
- UPC #
- 810155355791
- Country of Origin
- Taiwan, Province of China
Dimensions
- Insertion Length
- 0.472 in
- Overall Length
- 0.91 in
Details
- Item
- Twin Wire Ferrules
- Wire Range
- 2 - 12 AWG
- Insulation Type
- Nylon
- Insulation Color
- Gray
- Features
- Secure Wire Connection
- For Use With
- Wires
- Material
- Copper, Nylon
- Series
- WFT
Description
Twin nylon insulated wire ferrules provide a reliable and professional way to terminate two stranded wires together in a single, clean connection. Featuring a high-conductivity copper tube and a durable nylon insulation sleeve, these ferrules ensure strong, secure electrical connections while preventing wire strand fraying. UL listed for safety and performance, they are rated for up to 105 degrees celsius and 600 volts, making them ideal for control panels, power distribution systems, and compact multi-wire terminations. The nylon insulation improves dielectric strength, guides wires easily into terminals, and reduces installation time. Conveniently sold in packs of 500 pieces, these ferrules help keep projects efficient and organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.