Wire Ferrules, Nylon Insulated, Single, 12 AWG, Pin Size 12 mm, Gray, 500 Pcs, 500PK
- Mfr # WFS-12-GY-500
- Zoro # G821695437
product price:Â
$
26.99
/pk of 500, $0.05/ea
Key Features
Wire Range
12 AWG
Insulation Type
Nylon
Insulation Color
Gray
Insertion Length
0.472 in
Overall Length
0.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WFS-12-GY-500
- Zoro #
- G821695437
- UPC #
- 810155355753
- Country of Origin
- Taiwan, Province of China
Dimensions
- Insertion Length
- 0.472 in
- Overall Length
- 0.78 in
Details
- Item
- Single Wire Ferrules
- Wire Range
- 12 AWG
- Insulation Type
- Nylon
- Insulation Color
- Gray
- Features
- Secure Wire Connection
- Series
- WFS
- Material
- Copper, Nylon
- For Use With
- Wires
Description
Single nylon insulated wire ferrules provide a reliable and professional solution for terminating stranded wires. Designed to prevent wire fraying and ensure secure, consistent connections, these ferrules feature a high-conductivity copper tube for excellent electrical performance and a durable nylon insulation sleeve for added protection. UL listed for safety and quality assurance, they are rated for up to 105 degrees celsius and 600 volts, they are ideal for a wide range of electrical and control applications, from panel building to machinery wiring. The nylon insulation not only improves dielectric strength but also makes insertion into terminals easier, reducing installation time and enhancing connection reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.