Wire Ferrules, Nylon Insulated, Single, 14 AWG, Pin Size 10 mm, Blue, 500 Pcs, 500PK

  • Mfr # WFS-14-BL-500

  • Zoro # G221695389


product price:  $13.69
/pk 500, $0.03/ea

Key Features

Insulation Type
Nylon
Features
Secure Wire Connection
For Use With
Wires
Insulation Color
Blue
Insertion Length
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WFS-14-BL-500
Zoro #
G221695389
UPC #
810155355746
Country of Origin
Taiwan, Province of China

Dimensions

Insertion Length
0.394 in
Overall Length
0.68 in

Details

Insulation Type
Nylon
Features
Secure Wire Connection
For Use With
Wires
Insulation Color
Blue
Wire Range
14 AWG
Series
WFS
Material
Copper, Nylon
Item
Single Wire Ferrules

Description

Single nylon insulated wire ferrules provide a reliable and professional solution for terminating stranded wires. Designed to prevent wire fraying and ensure secure, consistent connections, these ferrules feature a high-conductivity copper tube for excellent electrical performance and a durable nylon insulation sleeve for added protection. UL listed for safety and quality assurance, they are rated for up to 105 degrees celsius and 600 volts, they are ideal for a wide range of electrical and control applications, from panel building to machinery wiring. The nylon insulation not only improves dielectric strength but also makes insertion into terminals easier, reducing installation time and enhancing connection reliability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.