Alumacart SCUBA Niner-Hauls 9 dive tanks
- Mfr # ALUM111
- Zoro # G008854763
Key Features
Specifications
Product Information
- MFR #
- ALUM111
- Zoro #
- G008854763
- UPC #
- 703084100351
- Country of Origin
- United States
Dimensions
- Deck Length
- 34"
- Deck Width
- 25"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 800
- Item
- Tank Hauling Cart
- Handle Type
- T-Shaped
- Includes
- Stainless Steel Hardware
- Deck Material
- Aluminum
Description
Are you tired of struggling to transport scuba tanks to and from your boat or vehicle? The Scuba Niner offers an easy solution to your problem. This heavy-duty cart combines the Alumacart wagon with a scuba niner accessory, which can transport up to nine scuba tanks with ease. Made from all aluminum welded construction, the Scuba Niner is designed to last a lifetime, with a guarantee to back it up. The Scuba Niner’s spark-free and corrosion-resistant aluminum construction makes it ideal for use near saltwater. You won’t have to worry about rusting or corrosion, ensuring a long-lasting and reliable product. The base wagon dimensions of the Scuba Niner are 27 inches wide by 33 inches long, made of 3/16" thick structural aluminum. The overall width of the Scuba Niner is 35.5 inches, which enables it to go through all doorways, gates, and screen enclosures. The scuba niner accessory is fabricated using welded 1.66" round aluminum tubing. This material is impervious to salt and harsh weather conditions, ensuring that it won’t rust or corrode. With the Scuba Niner, your scuba diving trips will be a breeze. Its heavy-duty construction and lifetime guarantee make it a smart investment for any scuba diving enthusiast. Whether you’re a seasoned pro or just starting out, the Scuba Niner can help make your diving trips more enjoyable and less stressful. With the Scuba Niner, you can focus on exploring the underwater world and leave the heavy lifting to the cart. Proudly Made in the USA!
- •Unique patented design
- •Allows for single individual to load and haul large heavy items
- •3/16" thick large solid aluminum deck
- •Removable handle for ease of transport
- •Industrial strength "scuba niner" accessory to haul up to nine air/scuba tanks with ease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.