Shop WESCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 46 in, 34 in, Gray, 600 lb
- Mfr # 272523
- Zoro # G222580127
product price:Â
$
565.99
/ea
Key Features
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Width
1 1/4 in
Wire Rope Length
46 in
Frame Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272523
- Zoro #
- G222580127
- UPC #
- 678655632749
- Country of Origin
- United States
- Caster Wheel/Tread Material
- Polyurethane
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Frame Material
- Polyethylene
- Cubic Foot Capacity
- 21.39 cu ft
- Lid/Cover Type
- No Lid/Cover
- Caster Wheel Type
- Standard
- Bushel Capacity
- 20 bu
- Load Capacity
- 600 lb
- Caster/Wheel Mounting Location
- Standard
- Item
- Box Truck
- Color
- Gray
- Wire Color
- Gray
Dimensions
- Caster Wheel Width
- 1 1/4 in
- Wire Rope Length
- 46 in
- Overall Width
- 34 in
- Overall Height
- 39 1/2 in
- Caster Wheel Dia.
- 5 in
- Overall Length
- 46 in
- Length
- 46 in
Description
Box Truck, Cubic Foot Capacity 21.39 cu ft, Load Capacity 600 lb, Bushel Capacity 20 bu, Overall Length 46 in, Overall Height 39 1/2 in, Overall Width 34 in, Color Gray, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.