SUP/Kayak/Surfboard Holders-Aluminum (Pair)
- Mfr # CRT040
- Zoro # G808854765
Key Features
Specifications
Product Information
- MFR #
- CRT040
- Zoro #
- G808854765
- UPC #
- 703084100535
- Country of Origin
- United States
Dimensions
- Overall Height
- 2"
- Overall Length
- 42"
- Overall Width
- 22"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Item
- SUP Holder
Description
The SUP/KAYAK/SURFBOARD Holders are the perfect accessory for any avid surfer or paddle board enthusiast. Say goodbye to the hassle of transporting your surf or paddle board and all your gear from your car to the beach. These holders provide a convenient solution to make your beach trips more enjoyable. Crafted with heavy-duty aluminum, these holders are built to withstand the rigors of outdoor adventures. Sold as a pair, they offer ample space to securely hold your SUPs, surfboards, kayaks, and more. The center post and both uprights are constructed using 1 3/4′′ round aluminum pipe, designed to effortlessly slide into any Alumacart rod holder (which have a diameter of 2′′). With an overall height of 43′′ and an overall width of 23′′ (interior width of 20′′), these holders provide a stable and secure storage solution. The inside depth for SUP holders is 25′′, ensuring a snug fit for your boards. Despite their robust construction, these holders are lightweight, making them easy to handle and transport. Additionally, they are rust-free, ensuring their durability and longevity for a lifetime of outdoor adventures. To accommodate the SUP Holders, rod holders will be required on the front and rear of your wagon. Whether you’re a surfer, paddleboarder, or any outdoor enthusiast, these holders are ideal for simplifying the transportation of your water sports equipment. Best of all, they are proudly MADE IN THE USA, reflecting their high quality and craftsmanship. Invest in the SUP/KAYAK/SURFBOARD Holders and enjoy the convenience and reliability they provide for your water sports adventures.
- •22" wide
- •Slide into any Kahuna Wagon rod holders
- •No assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.