Classic-All Purpose Aluminum Push Wagon with Swivel Tires
- Mfr # ALUM002
- Zoro # G408828708
Key Features
Specifications
Product Information
- MFR #
- ALUM002
- Zoro #
- G408828708
- UPC #
- 703084100016
- Country of Origin
- United States
Dimensions
- Overall Height
- 13.5"
- Overall Length
- 45"
- Overall Width
- 27"
- Deck Width
- 27"
- Deck Length
- 45"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 600
- Item
- Wagon
- Handle Type
- T-Shaped
- Includes
- Stainless Steel Hardware
- Deck Material
- Aluminum
Description
The heavy duty classic push wagon features an extra large 27" x 45" solid aluminum bed with drain holes. The ergonomic removable push handle allows for ease of manueverability. The push wagon weighs only 52 lbs. with a 600 lb. load capacity. Only 27" wide, the push wagon fits through all standard door and entry ways. Two front flat free swivel castor wheels and two 10" pneumatic 4-ply tubed tires with grease fittings. Commercial grade welded fabrication and stainless steel hardware. Thousands of uses including gardening, construction, audio visual, fishing, camping , marina/dock, farms, zoos, sanctuaries, equestrian use, sporting events, tailgating, etc. The superior quality and aluminum fabrication make this wagon virtually indestructible for residential, commercial, and industrial uses. Proudly MADE IN THE USA!
- •Two swivel plate caster flat free front wheels
- •Rust-free aluminum construction
- •Stainless steel hardware
- •Extra wide fixed push handle
- •Lightweight
- •Extra large solid aluminum bed
- •Commercial grade durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.