Aluminum Wagon Hitch with LED Brake Light-Type C Small

  • Mfr # CRT020-C
  • Zoro # G508854744
product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13.5"
Overall Length
48"
Overall Width
16"
Frame Material
Aluminum
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRT020-C
Zoro #
G508854744
UPC #
703084100986
Country of Origin
United States

Dimensions

Overall Height
13.5"
Overall Length
48"
Overall Width
16"

Details

Frame Material
Aluminum
Color
Silver
Load Capacity
150
Item
Hitch
Includes
Stainless Steel Hardware

Description

Hitch Attachment for Kahuna Wagons-Your Wagon doubles as a cargo hauler! Heavy duty all aluminum welded construction with stainless steel hardware. The Hitch attachment is a great accessory to haul your wagons without sacrificing your truck bed space or trunk space. The 2′′ x 1/4′′ square radius aluminum tube slides easily into any standard tow package. Includes LED brake light and locks into place with two Master Locks for safety and security. SIZE C is compatable with the following wagon models: Kahuna Juniors (ALUM215 and ALUM225), Little Hercules Wagon (ALUM999), Calypso Cruiser (ALUM777) and the Sidekick Wagons (ALUM565 and ALUM555). Proudly Made in the USA!


  • •2" square tube hitch receiver
  • •LED brake light
  • •Size C designed for: Kahuna Junior Beach ALUM215
  • •Kahuna Junior Dock ALUM225
  • •Calypso Cruiser ALUM777
  • •Sidekick Beach wagon ALUM565
  • •Sidekick Dock Wagon ALUM555
  • •Little Hercules ALUM999
  • •Widths 19.5"-20"
  • •Wagon lip heights 1.5"-3"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.