Big Kahuna Beach & Fishing Wagon-UV DECKING
- Mfr # ALUM315
- Zoro # G908828710
Key Features
Specifications
Product Information
- MFR #
- ALUM315
- Zoro #
- G908828710
- UPC #
- 703084100474
- Country of Origin
- United States
Dimensions
- Overall Height
- 25"
- Overall Length
- 54.5"
- Overall Width
- 32.5"
- Deck Length
- 49"
- Deck Width
- 25"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 350
- Item
- Fishing Wagon
- Handle Type
- T-Shaped
- Deck Material
- Polypropelene
- Includes
- Stainless Steel Hardware
- Series
- Big Kahuna
Description
The Big Kahuna Beach Wagon is not only big in size but also in durability and functionality. Fabricated in the USA with a 25" x 49" UV protected self draining poly bed, reinforced and lifted undercarriages, and corner drain holes, this wagon is built to withstand the harshest beach conditions and largest loads. The included aluminum four-rod holder, affixed with stainless steel hardware, can be placed on either side of the wagon or the rear, allowing you to customize your fishing experience. And with pre-drilled holes in the deck, you have the freedom to choose the placement of your rod holder rack or add more rod holders as needed. Rod holders can also be used for all other Kahuna accessories such as: Chair holders, SUP/Kayak Holders, King Starboard Table top, King starboard cutting board, umbrellas, flags and tent posts. The Big Kahuna INCLUDES:
- •Removable Aluminum Wagon Walls
- •Removable Rod Rack with 4 Rod Holders
- •Removable Aluminum Pull Handle with comfort foam grips
- •Four 11.8" x 7" Balloon Tires
- •The Big Kahuna was designed with convenience in mind. The four wall sides slide into square tube receivers that are bolted to the wagon deck with stainless steel hardware, and each side can be removed independently. The wagon glides easily through all standard entryways, doors, and gates with its lightweight and rust-resistant aluminum fabrication and low PSI balloon sand tires. The pull handle features comfort foam grips and is ergonomically curved, eliminating the risk of tripping over it while not in use, and allows you to maneuver the wagon along narrow pathways and tight turns. And with minimal assembly required, you can spend less time setting up and more time enjoying your beach day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.