Calypso Cruiser Beach Wagon
- Mfr # ALUM777
- Zoro # G608828706
Key Features
Specifications
Product Information
- MFR #
- ALUM777
- Zoro #
- G608828706
- UPC #
- 703084100566
- Country of Origin
- United States
Dimensions
- Overall Height
- 25"
- Overall Length
- 42"
- Overall Width
- 28.5"
- Deck Width
- 20"
- Deck Length
- 36"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 350
- Item
- Fishing Wagon
- Handle Type
- T-Shaped
- Series
- Calypso Cruiser
- Deck Material
- Aluminum
- Includes
- Stainless Steel Hardware
Description
Looking for a compact, lightweight, and rust-free beach wagon that doesn’t compromise on features? Look no further than the Calypso Cruiser Beach Wagon, the newest addition to Kahuna Outfitters’ collection of the world’s finest balloon tire beach and fishing wagons! Crafted from durable, high-quality materials with all-aluminum fabrication and stainless steel hardware, the Calypso Cruiser is built to last, while still offering top-of-the-line features that make hauling your gear to the shore a breeze. And with its unique balloon tires, the Calypso Cruiser is perfectly suited for any terrain, whether you’re navigating soft sand or rocky shoreline. But don’t let its compact size fool you – the Calypso Cruiser is a powerhouse of a beach wagon, capable of carrying all your gear and then some. So why struggle with heavy loads and clunky carts? Bring the Calypso Cruiser along for a stress-free and fun-filled day at the beach! Don’t settle for a subpar fishing wagon – choose the best with the Calypso Cruiser Beach Wagon from Kahuna Outfitters. And with our commitment to quality and customer satisfaction, you can rest assured that you’re getting the very best. So what are you waiting for? Upgrade your beach hauling experience today with the Calypso Cruiser!
- •The Calypso Cruiser includes:
- •Commercial grade aluminum fabrication.
- •Stainless steel hardware.
- •20" x 36" Solid aluminum bed with drain holes.
- •Four 2" aluminum rod holders, 9" long welded directly into each of the four corners.
- •Perimeter aluminum wall framing.
- •Four 11.8" balloon sand tires.
- •Fits through all standard doorways, only 28.5" wide.
- •Weighs only 45 lb., load capacity of 350 lbs.
- •MADE IN THE USA!!!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.