Shop KAHUNA WAGONS
See all product information
Create Account
NEW-ELECTRIC Big Kahuna Beach Wagon
- Mfr # BKEW
- Zoro # G208854730
product price:Â
$
3,689.99
/ea
Free Shipping & Returns
Key Features
Overall Height
25"
Overall Length
53"
Overall Width
32.5"
Frame Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKEW
- Zoro #
- G208854730
- UPC #
- 703084100672
- Country of Origin
- United States
Dimensions
- Overall Height
- 25"
- Overall Length
- 53"
- Overall Width
- 32.5"
- Deck Width
- 27"
- Deck Length
- 45"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 350
- Item
- Motorized Beach Wagon
- Handle Type
- T-Shaped
- Deck Material
- Aluminum
Description
48 Volt Battery with Usb Port, Direct Gear Drive, Balloon Sand Tires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.