"Jupiter" Heavy Duty All Terrain Aluminum Pull Wagon
- Mfr # ALUM015
- Zoro # G108828718
Key Features
Specifications
Product Information
- MFR #
- ALUM015
- Zoro #
- G108828718
- UPC #
- 703084100030
- Country of Origin
- United States
Dimensions
- Overall Height
- 17"
- Overall Length
- 49"
- Overall Width
- 27"
- Deck Width
- 27"
- Deck Length
- 45"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 800
- Item
- Wagon
- Handle Type
- T-Shaped
- Includes
- Stainless Steel Hardware
- Deck Material
- Aluminum
Description
The heavy duty Jupiter pull wagon features an extra large 27" x 45" solid aluminum bed with drain holes. The ergonomic handle features comfort foam grips and a curved design, allowing it to stay upright when not in use. This eliminates the risk of anyone tripping over the handle while the wagon is not in use. The Jupiter wagon weighs only 52 lbs. with a 800 lb. load capacity. Only 27" wide, the Jupiter wagon fits through all standard door and entry ways. Featuring four 13" large tread all-terrain turf tires. Commercial grade welded fabrication and stainless steel hardware. Thousands of uses including gardening, construction, audio visual, fishing, camping, marina/dock, farms, zoos, sanctuaries, equestrian use, sporting events, tailgating, etc. The superior quality and aluminum fabrication make this wagon virtually indestructible for residential, commercial, and industrial uses. Proudly MADE IN THE USA!
- •Rust-free aluminum construction
- •Stainless steel hardware
- •Ergonomic pull handle
- •Lightweight
- •Extra large solid aluminum bed
- •Commercial grade durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.