Bimini Beach Wagon
- Mfr # ALUM424
- Zoro # G508828707
Key Features
Specifications
Product Information
- MFR #
- ALUM424
- Zoro #
- G508828707
- UPC #
- 703084100528
- Country of Origin
- United States
Dimensions
- Overall Height
- 15.5"
- Overall Length
- 38"
- Overall Width
- 36.5"
- Deck Width
- 20"
- Deck Length
- 36"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 240
- Item
- Beach Chair
- Handle Type
- T-Shaped
- Includes
- Stainless Steel Hardware
- Series
- Bimini
- Deck Material
- Aluminum
Description
The Bimini Beach Wagon is the perfect 2-wheel beach cart for no-fuss quick trips to the beach! It features all aluminum rust-free welded construction and stainless steel hardware. The bed of the Bimini is a 20′′ x 36′′ solid aluminum deck with drain holes. Interior dimensions accommodate a Yeti Tundra 50 or Engel 65 cooler. The Bimini also features four 2′′-round rod/tool holders welded directly into each of the corners for a total of four-rod holders. Each rod holder is welded directly to the 3/4′′ x 1 1/2′′ rectangular perimeter wall framing for added reinforcement and safely secures your load. Rod holders can be used for a variety of purposes including fishing poles, garden tools, flags, umbrellas, tents, signs, etc. Lightweight but Built to Last. The ergonomic aluminum pull handle with comfort foam grips, can be easily removed by simply unlatching the stainless steel snapper pin. The Bimini also features two 11.8′′ balloon sand tires, engineered specifically for hauling your gear through soft sandy areas. The Bimini beach cart weighs only 39 lbs. yet is capable of hauling up to 240 lbs. Rust-Free All aluminum construction. Solid 20" x 36" aluminum bed with drain holes. Four built-in rod/tool holders. Two 11.8′′ Balloon Sand Tires. Stainless steel hardware. Lightweight with large load capacity. Weighs only 30 lb., 240 lb. load capacity. Proudly Made in the USA!
- •Four Rod Holders
- •Rust-free aluminum construction
- •Stainless steel hardware
- •Lightweight
- •Large solid aluminum bed
- •Commercial grade durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.