Rotary Screw Air Compressor
- Mfr # PK -005A3F4S8U
- Zoro # G524971944
product price:Â
$
4,865.99
/ea
Key Features
Pump Type
Rotary Screw
Phase
Three
Overall Length
38 in
Free Air Flow Rate @ Maximum Pressure
18 cfm
Sound Level
71 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK -005A3F4S8U
- Zoro #
- G524971944
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 38 in
- Overall Depth
- 23 in
- Overall Height
- 26 in
Details
- Item
- Rotary Screw Air Compressor
- Pump Type
- Rotary Screw
- Phase
- Three
- Free Air Flow Rate @ Maximum Pressure
- 18 cfm
- Sound Level
- 71 dB
- Air Tank Style
- Tankless
- Input Voltage
- 460V DC
- Output Power
- 5 hp
- Maximum Operating Pressure
- 150 psi
- Series
- PK Series
Description
Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 18 cfm, Maximum Operating Pressure 150 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V DC, Air Dryer Included No, Pump Type Rotary Screw, Sound Level 71 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.