Zoro Homepage

Heavy Duty F Clamp 1000 mm

  • Mfr # HDC-1000

  • Zoro # G804253760


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
DROP-FORGED STEEL
Max. Jaw Opening
40"
Throat Depth
5"
Finish
METALLIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-1000
Zoro #
G804253760
UPC #
192105204084
Country of Origin
Turkey

Dimensions

Throat Depth
5"

Details

Item
HEAVY DUTY CLAMP
Material
DROP-FORGED STEEL
Max. Jaw Opening
40"
Finish
METALLIC

Description

The KANCA - HDC-1000 is a heavy-duty clamp, part of the bar clamps product category. Designed for various applications, it provides clamping force as specified in the product datasheet. Made of drop-forged steel with a metallic finish, it features twisting and bending resistance as defined by the product specifications. This makes it appropriate for large glue-ups, framing and metalwork, and cabinetry.

Key Features of the KANCA - HDC-1000 HEAVY DUTY CLAMP:

  • Material: Drop-forged steel is known for its strength and durability as defined by product specifications.
  • Finish: A metallic finish which provides corrosion resistance as specified by the manufacturer.
  • Max. Jaw Opening: Jaw opening: 40 inches.
  • Throat Depth: The clamp features a throat depth of 5".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.