Infrared Motion Sensor
Mfr # TREX-XL2
Zoro # G4826555
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Length
1 7/8 in
Width
7 1/8 in
Depth
1.9"
Material
Molded ABS
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TREX-XL2
Zoro #
G4826555
UPC #
840067662731
Country of Origin
United States
Dimensions
Length
1 7/8 in
Width
7 1/8 in
Depth
1.9"
Height
1 3/4 in
Overall Height
7 1/8 in
Overall Width
1 3/4 in
Details
Item
Occupancy Sensor
Material
Molded ABS
Color
White
For Use With
Access Control Systems
Description
Infrared Motion Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.