Shop All Box, I-Beam, and Torpedo Levels
Kapro
175 MaxPro Heavy Duty 36" I-Beam w/45° Vial
Mfr # 175-82-36
Zoro # G002669837
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 0.001"/"
- Color Red
- Width 1"
- Application Carpentry, construction, cabinetry, plumbing, home improvement
- Magnetic/Nonmagnetic Nonmagnetic
Product Information
- Brand Kapro
- MFR # 175-82-36
- Zoro # G002669837
- UPC # 739632723888
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 36" |
Width | 1" |
Height | 2" |
Details
Description
The 175 MaxPro I-Beam leads the way in professional levels. Coming in an array of sizes to fit any job, the user is provided with unparalleled accuracy and ease of reading. Outfitted with our patented Plumb Site Dual-View vial, users are provided with the traditional side view of the plumb vial and the unique ability to view plumb from the front. Experience ease of reading with a top-down view of our vial, accurate at 1mm/m.
The V-Groove base is suited to making pipe and conduit jobs both easier and more accurate. Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 175 MaxPro will get the job done right.
The V-Groove base is suited to making pipe and conduit jobs both easier and more accurate. Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 175 MaxPro will get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 8" SLIP JOINT PLIERS-POLISHED-BULK (G263P.NP/BB)
- KYOCERA Diamond Turning Insert, Round, 4 (RNMG43CA025P)
- BIG ROC TOOLS Big Roc Tools IDS165 65Mm; 1 in; Dr Cr-Mo Air Deep Impact Socket (IDS165)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-6S)
- KAPRO 770 EXODUS The Ruler in Levels 12" (770-42-12)
- KAPRO 985 APOLLO Heavy-Duty 96" Magnetic Professional Box Level (985-41X-96M)
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- KAPRO 150 Semi-professional 48" I-Beam w/Plumb Site (150-81-48)
- KAPRO 170 Samson Contractor Heavy Duty 48" Magnetic I-Beam w/Pumb Site (170-81-48M)
- KAPRO 985 APOLLO Heavy-Duty 32" Professional Box Level (985-41X-32)
- KRAFT TOOL Magnesium Tri Level Placer, Heady, 24" (CC932-01)
- Kapro Box, I-Beam, and Torpedo Levels