Shop All Rulers and Straight Edges
Kapro
318 Electrical Outlet Marker
Mfr # 318
Zoro # G702669861
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Plastic
- Width (In.) 14"
- Color Red
- Height 1"
Product Information
- Brand Kapro
- MFR # 318
- Zoro # G702669861
- UPC # 739632721174
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Width (In.) | 14" |
Height | 1" |
Details
Description
Marking and cutting an Electrical Outlet has never been so easy. The 318 helps you do your job more quickly, accurately, and which higher precision. The two squares are easily adjustable and interlock for easy marking, and contain two cylindrical vials. Made from ABS, the 318 is heat, and stress resistant for tough usage.
The 318 folds, using 2 screws, to save space and fit into your toolbox.
The 318 folds, using 2 screws, to save space and fit into your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 3 1/4 in L (J54417/16)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- VAUGHAN Hammer Rip 28Oz Wood 18In Oal (606M)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- KAPRO 313 MEASURE MATE 24" The Ultimate Home-Improvement Tool (313-24 (1))
- KAPRO 308 Aluminum Straight Edge - 1/16" 48" (308-48)
- KAPRO 314 Set & Match Ruler 36" with Sliding Vials with English Graduations 1/8 (314-36)
- KAPRO 314 Set & Match Ruler 36" (314-89-36)
- MITUTOYO Steel Rule, Rigid, 6 In, 32/64/10/100ths (182-103)
- RULE Rule 37A SuperSwitch Float Switch (37A)
- SWANSON TOOL 60" Straight-Edge (Yellow) (AE143)
- Kapro Measuring and Layout Tools