Shop All Laser Level Accessories
Kapro
840- Red BeamFinder Glasses
Mfr # 840
Zoro # G702667591
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Red
- Weight 1.6 oz
- Length 8"
- Dome Height 4.8"
Product Information
- Brand Kapro
- MFR # 840
- Zoro # G702667591
- UPC # 739632276339
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Length | 8" |
Dome Height | 4.8" |
Details
Description
Enhance your laser line sight and protect your eyes with the BeamFinder Glasses. When using a pulse enabled RED laser, try the 840 for superior visibility of the laser beam at extended ranges in any job site, dark or light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 18" x 1" (07813)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #41 (C72141)
- MILWAUKEE TOOL Tape Measure (48-22-0327)
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.5A51X40)
- KAPRO 841 Tripod Adapter (841)
- BOSCH Rotating Mount, Laser, Plastic, Fine Adjust (RM 2)
- LEICA LINO Receiver, Laser, Plastic (RGR 200)
- BOSCH Mounting Device, Plastic, For Mounting (MM 2)
- DEWALT Line Laser Detector (DW0892)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- Kapro Levels, Compasses, and Plumb Bobs