Shop KARAT

Corrugated Pizza Boxes, 16 x 16 x 1.97, White/Brown, 50PK

  • Mfr # FP-PBF16W

  • Zoro # G323333486


product price:  $61.99
/pk 50, $1.24/ea

Key Features

Number of Compartments
1
Features
Vented
Overall Width (In.)
16 in
Color
White/Brown
Overall Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP-PBF16W
Zoro #
G323333486
UPC #
810098626644
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width (In.)
16 in
Overall Length (In.)
16 in
Overall Height (In.)
1.97 in
Overall Depth (In.)
1.97 in

Details

Number of Compartments
1
Features
Vented
Color
White/Brown
Lid Type
Hinged
Storage Container Style
Pizza Box
Material
Cardboard
Vented
Yes
Hinged Lid
Yes
Food Container Type
Pizza Box

Description

Karat Corrugated Pizza Boxes are crafted for top-notch quality with durable B-flute construction and grease-resistant properties. The thoughtful design features four vent holes on the top, ensuring your pizzas, pastries and pies remain fresh and delectable, reminiscent of just emerging from the oven.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.