Shop KARAT

Jumbo Straws, 9", Plastic, Black, 2000PK

  • Mfr # C9035

  • Zoro # G423332044


product price:  $34.99
/pk 2000, $0.02/ea

Key Features

Length
9 in
Color
Black
Material
Plastic
Age Recommendation
Ages 1 and Up
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C9035
Zoro #
G423332044
UPC #
815812018316
Country of Origin
Taiwan, Province of China

Dimensions

Length
9 in

Details

Color
Black
Material
Plastic
Age Recommendation
Ages 1 and Up

Description

High quality jumbo straws are perfect for fountain drinks, juices, teas, and iced coffee. Diagonally cut to puncture sealing film on sealed cups.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.