Shop BEYONDGREEN
See all product information
Create Account
Black Giant Straws, Unwrapped, 1850PK
- Mfr # STR1025BLK
- Zoro # G423516017
product price:Â
$
121.99
/pk of 1850, $0.07/ea
Free Shipping & Returns
Key Features
Application
Beverage Service
Length
10.25 in
Diameter
Extra-Wide
Finish
Smooth
Material
PBAT/PLA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR1025BLK
- Zoro #
- G423516017
- UPC #
- 850061686008
- Country of Origin
- United States
- Application
- Beverage Service
- Finish
- Smooth
- Material
- PBAT/PLA
- Item
- Straws
- Color
- Black
Dimensions
- Length
- 10.25 in
- Diameter
- Extra-Wide
Description
A bold black 10.25in giant straw made from BASF ecovio, offering excellent performance for thick beverages such as shakes and smoothies. Strong, stable, and designed for commercial foodservice environments. Bulk case minimizes restocking and supports high-volume drink programs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.