Shop KARAT
See all product information
PET Plastic Cups, 16 oz, Clear, 1000PK
Mfr # C-KC16
Zoro # G623333384
product price:Â $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Clear
Type
Cold Cup
Material
PET Plastic
Disposable Foodware Capacity
16 oz
Cup Type
Cold Cup
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-KC16
Zoro #
G623333384
UPC #
877183001977
Country of Origin
Taiwan, Province of China
Details
Disposable Foodware Color
Clear
Type
Cold Cup
Material
PET Plastic
Disposable Foodware Capacity
16 oz
Cup Type
Cold Cup
Basic Foodware Material
Polyethylene Terephthalate (PET)
Capacity
16 oz
Color
Clear
Description
Karat PET Cups are perfect for bubble tea shops, coffee shops, restaurants and more! They offer a higher degree of durability, sterilization and clarity compared to alternative materials and are recyclable plus BPA-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.