Shop KARAT
See all product information
PET Plastic Hinged Container, 6 x 6 x 3.3, Clear, Plastic, 500PK
Mfr # FP-HC66PET-1C
Zoro # G523331961
product price: $101.99
/pk 500, $0.20/ea
Free Shipping & Returns
Key Features
Color
Clear
Depth
6 in
Outside Height
3.3 in
Number of Compartments
1
Material
PET
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FP-HC66PET-1C
Zoro #
G523331961
UPC #
814756020164
Country of Origin
Taiwan, Province of China
Dimensions
Depth
6 in
Outside Height
3.3 in
Outside Width
6 in
Details
Color
Clear
Number of Compartments
1
Material
PET
Features
Vented
Microwave Safe
No
Storage Container Style
Hinged Lid Container
Container Lid
Hinged
Hinged Lid
Yes
Vented
Yes
Food Container Type
Hinged Lid Container
Description
Karat PET hinged container line is made up of crystal-clear plastic that allows for easy visibility. The clear PET containers are heat-resistant, ranging from -10°F to 120°F, and are less prone to cracking. These containers are very sturdy and versatile, making them suitable for all types of food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.